Beli angle plate di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)Deskripsi:Heavy Duty pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Very reliable pump, it has a removable screen filter at the grease intake for eliminating dirt and impurities that could damage the pump, and a built in filter at the air inlet connection. Includes a height adjustable 2" BSP (M) bung adaptor.
- NABEYA Stone surface plate angle stand setDeskripsi:This is a service-priced item that comes as a set with a precision stone surface plate and a dedicated angle stand.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kitz Stainless Steel Both-Length Nipple Screw-In Type Pipe Fittingatribut:
- Material: SUS304TP
- Part Number: PN
- Standard: JIS B0203
- RoHS Directive: Equivalent
- Shape: nipple
- Fluid Used: Steam, air, gas, oil, pulsating water
- Maximum Permissible Pressure (MPa): 1.0 (300°C or less steam, air, gas, oil), 1.4 (220°C or less steam, air, gas, oil, pulsating water), 2.0 (-29 - +120°C)
- Type: Fittings
- Vertex Right Angle PlateDeskripsi:Made of high tensile cast iron.Webbed style accurately grounded, square and parallel on outside faces and ends within 0.01 mm per 100 mm.
- NEW STRONG Adjustable Angle PlateDeskripsi:-With combination of set of angle plates, correcting of angle can be performed quickly.-You can use it as a V block.-Fine adjustment of the angle is possible by turning the set screw on the side.-For milling.-For polishing operation.-For end mill processing.-For small volume accessories.-L Type Wrench-Right Angle ±0.005atribut:
- Angle: 0 to 60degree
- Material: SK2
- Accessories: L Type Wrench
- Vertex Angle Plate with Swivel Base (Plat Sudut Putar)Deskripsi:For angle setting on various machine tools.Angle Plate with 360 Degree Swivel Base.
- Vertex Adjustable Angle PlateDeskripsi:For angle setting on various machine tools.Lower plate and bigger working space.atribut:
- Size (mm): 600x300x202
- Adjustastable (°): 45
- Material: FC25
- SAMOA Pump Oil Piston Pneumatic (Pompa Oli)Deskripsi:Double acting air operated low pressure pumps for transferring lubricants. Pumps include height adjustable 2" BSP (M) bung adaptor for tank or drum bung mounting. Built in port for optional pressure relief valve (PN 609 007).atribut:
- Application: Universal Stub Pump
- Air Pressure Operating Range (bar): 1.5 - 10
- WESTWARD Grease Pump with Gun (Pompa Gemuk)Deskripsi:Air-powered grease pump with gun lets you dispense grease easily, with less effort than manual grease guns. Access hard-to-reach areas with one-handed operation. Depress the trigger for smooth, continuous flow.atribut:
- Product Type: Grease Pump with Gun
- Grease Type: NLGI 1 and 2
- Pump Ratio: 50:1
- UNSPSC: 40151524
- SAMOA Grease Pump (Pompa Gemuk)atribut:
- Diameter (mm): 314
- Height (mm): 785
- SKF Grease Pump (Pompa Gemuk)Deskripsi:SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
- TORA Pneumatic Grease Pump (Pompa Gemuk)atribut:
- Capacity (L): 20 (18kg)
- TEKIRO Hand Drum Pump (Pompa Oli Manual)Deskripsi:BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 18
- Dimension 7 (mm): 1500
- KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)atribut:
- Compression Ratio: 60 : 1
- Grease outlet connection Ø (inch: 3/8
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 360-480
- Size of Hose (inchxm): Ø1/4x4
- Air Consumption (L/m): 340
- Air Inlet Connection Ø (inch): 1/4
- Dimensions (LxWxH) (mm): 600x500x750
- Suction Tube Length (mm): 500
- Ø Suction Tube (mm): 32
- KING TONY Pneumatic Grease Pump (Pompa Gemuk)Deskripsi:-The barrel body is made of high-grade steel plate. It can contain 5 gallons of barrel packed grease from all nations around the world-Suitable for all sorts of machinery, vehicles, airplanes, ships, etc. The efficient instrument for infusing grease powerfully for lubrication & maintenance purpose-Pump of separate type: utilize the principle of liquid getting pumped & driven by air compressor to draw in liquid. There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside the barrel and deteriorating its qualityatribut:
- Pressure Ratio: 45 :1
- Delivery Rate (s): 30
- Hose Length (ft): 10
- Insize Roller Bearing V-Block Set Steelatribut:
- Material: Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- KRISBOW Pompa Oli Pneumatikatribut:
- Compression Ratio: 5 : 1
- Air Inlet Connection Ø (inch): 1/4 Quick Plug
- Oil Outlet Connection Ø (inch): 1/2 Quick Plug
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 30-40
- Suittable for (kg): 220 trade Drum
- Air Consumption (L/m): 330
- Dimensions (LxØ) (mm): 1200x100
- Relative Capacity (L/m): 14
- Suction Tube Length (mm): 940
- Ø Suction Tube (mm): 42
- Lincoln Air Operated Grease Dispensing Pump System (Pompa Gemuk)Deskripsi:Container-mount grease dispensing pump systems install directly on drums and large containers for convenient dispensing or transfer of grease and oil.atribut:
- Air Inlet Size (inch): 1/4 FNPT
- Power Source: Air
Daftar Harga angle plate Terbaru October 2026
| SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk) | Rp11.999.900 |
| NABEYA Stone surface plate angle stand set | Rp62.999.900 |
| Kitz Stainless Steel Both-Length Nipple Screw-In Type Pipe Fitting | Rp42.900 |
| Vertex Right Angle Plate | Rp1.799.900 |
| NEW STRONG Adjustable Angle Plate | Rp4.299.900 |
| Vertex Angle Plate with Swivel Base (Plat Sudut Putar) | Rp7.499.900 |
| Vertex Adjustable Angle Plate | Rp36.999.900 |
| SAMOA Pump Oil Piston Pneumatic (Pompa Oli) | Rp9.999.900 |
| WESTWARD Grease Pump with Gun (Pompa Gemuk) | Rp13.999.900 |
| SAMOA Grease Pump (Pompa Gemuk) | Rp48.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/b2P107956398-2.jpg)




/7eP106759266-1.jpg)

/9sP107956352-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/WESTWARD%20Grease%20Pump%20with%20Gun%20(Pompa%20Gemuk)/4mP107735166-1.jpg)
/0kP111469020-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/SKF%20Grease%20Pump%20(Pompa%20Gemuk)/q7P104056943-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TORA%20Pneumatic%20Grease%20Pump%20(Pompa%20Gemuk)/kzP106190755-1.jpg)
/5uP105678210-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/KRISBOW%20Pneumatic%20Grease%20Pump%2060%3A1%20Ratio%20(Pompa%20Gemuk)/bnP104577419-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/KING%20TONY%20Pneumatic%20Grease%20Pump%20(Pompa%20Gemuk)/r9P107000981-1.jpg)
%2FTipe%20X/Insize%20Roller%20Bearing%20V-Block%20Set%20Steel/a0P105917360-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Lincoln%20Air%20Operated%20Grease%20Dispensing%20Pump%20System%20(Pompa%20Gemuk)/d4P109566472-1.jpg)
/P101537436-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)